GearbeltPulley, BlackOxide, 617/20inDia

  • Mfr # R-43S-MPB
  • Zoro # G2430331
product price: 
$
757.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R-43S-MPB
Zoro #
G2430331
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
43
Pitch - Timing Belt Pulleys
14 mm
Flanged
No
Setscrew
No
Type
Synchronous Sprocket
Item
Gearbelt Pulley
Bore Type
Plain
Construction
Solid
Material
Steel
For Use With
Timing Belt
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Application
Positive Drive, Timing
Bore Type - Timing Belt Pulleys
Plain
Pitch (mm)
14
Keyway
No
Number of Teeth
43
Features
Self-Tracking
Pitch
14 mm
Tooth Shape
Helical Offset
Material Fabrication
Machined
Standards
ISO 9001
Number of Flanges
0
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Maximum Operating Temperature
200 Degrees F
For Belt Series
Conti(R) SilentSync
Number of Set Screws
0
Pulley Construction
Plain
Finish
Black Oxide
Hub Projection
1 1/64 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
109.144 mm
Outside Dia. - Timing Belt Pulleys
188.83 mm
Bore Dia. (mm)
25.400
Width (In.)
4.2126
Pitch Dia. (mm)
109.1438
Width - Timing Belt Pulleys
107 mm
Outside Dia. (mm)
188.83
For Timing Belt Width
107 mm
Bore Dia. (In.)
1
Outside Dia. (In.)
7.434
Width (mm)
107
Pitch Diameter
191.63 mm
Length through Bore
107 mm
Face Width
107 mm
Outside Diameter
188.83 mm
For Belt Trade Size
R-43S
Bore Diameter
1 in
Overall Width
107 mm
For Belt Width
105 mm
Maximum Bore Diameter
1 in
Hub Diameter
6 27/32 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 105 mm, For Use With SilentSync Red Belts, Material Steel, Number of Teeth 43, Outside Diameter 188.83 mm, Pitch 14 mm, Pitch Diameter 191.63 mm, Bore Type Plain, Face Width 107 mm, Features Self-Tracking Design, For Belt Trade Size R-43S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 107 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews