GearbeltPulley, BlackOxide, 617/50inDia

  • Mfr # O-40S-MPB
  • Zoro # G2430998
product price: 
$
560.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-40S-MPB
Zoro #
G2430998
UPC #
-
Country of Origin
United States
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
40
Pitch - Timing Belt Pulleys
14 mm
Bore Type
Plain
For Use With
Timing Belt
Material - Timing Belt Pulleys
Steel
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Construction
Solid
Material
Steel
Bore Type - Timing Belt Pulleys
Plain
Application
Positive Drive, Timing
Pitch (mm)
14
Type
Synchronous Sprocket
Flanged
No
Setscrew
No
Item
Gearbelt Pulley
Keyway
No
Maximum Operating Temperature
200 Degrees F
Number of Teeth
40
Tooth Shape
Helical Offset
Pitch
14 mm
Number of Set Screws
0
Pulley Construction
Plain
Features
Self-Tracking
Material Fabrication
Machined
For Belt Series
Conti(R) SilentSync
Number of Flanges
0
Standards
ISO 9001
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Finish
Black Oxide
Hub Projection
1 1/64 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
178.3 mm
Outside Dia. - Timing Belt Pulleys
175.46 mm
Bore Dia. (In.)
1
For Timing Belt Width
72 mm
Pitch Dia. (mm)
178.3
Bore Dia. (mm)
25.400
Outside Dia. (In.)
6.908
Width (In.)
2.8346
Width - Timing Belt Pulleys
72 mm
Width (mm)
72
Outside Dia. (mm)
175.46
Pitch Diameter
178.26 mm
Length through Bore
72 mm
Overall Width
72 mm
Bore Diameter
1 in
For Belt Width
70 mm
Face Width
72 mm
For Belt Trade Size
O-40S
Outside Diameter
175.46 mm
Maximum Bore Diameter
1 in
Hub Diameter
6 11/32 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 40, Outside Diameter 175.46 mm, Pitch 14 mm, Pitch Diameter 178.26 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 6 11/32 in, Hub Projection 1 1/64 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & reviews