Shop CONTINENTAL

GearbeltPulley, BlackOxide, 719/25inDia

  • Mfr # O-48S-MPB
  • Zoro # G2430891

product price: 
$
640.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-48S-MPB
Zoro #
G2430891
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
48
Pitch - Timing Belt Pulleys
14 mm
Pitch (mm)
14
Material - Timing Belt Pulleys
Steel
Item
Gearbelt Pulley
Pitch (In.)
14 mm
For Use With
Timing Belt
Application
Positive Drive, Timing
Number of Grooves
48
Flanged
No
Keyway
No
Bore Type
Plain
Construction
Solid
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Setscrew
No
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Material
Steel
Number of Teeth
48
Number of Set Screws
0
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
Tooth Shape
Helical Offset
Features
Self-Tracking
Pulley Construction
Plain
Material Fabrication
Machined
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Pitch
14 mm
Standards
ISO 9001
For Belt Series
Conti(R) SilentSync
Finish
Black Oxide
Hub Projection
5/8 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
213.9 mm
Outside Dia. - Timing Belt Pulleys
211.12 mm
Width - Timing Belt Pulleys
72 mm
Width (In.)
2.8346
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
213.9
Width (mm)
72
Bore Dia. (In.)
1
Outside Dia. (In.)
8.312
For Timing Belt Width
72 mm
Outside Dia. (mm)
211.12
Bore Diameter
1 in
Face Width
72 mm
Outside Diameter
211.12 mm
For Belt Trade Size
O-48S
Overall Width
72 mm
Length through Bore
72 mm
Pitch Diameter
213.91 mm
For Belt Width
70 mm
Maximum Bore Diameter
1 in
Hub Diameter
7 49/64 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series SilentSync, For Belt Width 70 mm, For Use With SilentSync Orange Belts, Material Steel, Number of Teeth 48, Outside Diameter 211.12 mm, Pitch 14 mm, Pitch Diameter 213.91 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking Design, For Belt Trade Size O-48S, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm, Material Fabrication Machined, Maximum Operating Temperature 200 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.