GearbeltPulley, BlackOxide, 87/100inDia

  • Mfr # O-50S-MPB
  • Zoro # G2430876
product price: 
$
715.99
/ea
Free Shipping & Returns

Key Features

Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O-50S-MPB
Zoro #
G2430876
UPC #
-
Country of Origin
Mexico
Gearbelt Series - Timing Belts
SilentSync(R)
Number of Grooves - Timing Belt Pulleys
50
Pitch - Timing Belt Pulleys
14 mm
Setscrew
No
Item - Timing Belt Pulleys
Industrial Timing Belt Pulley
Material - Timing Belt Pulleys
Steel
Flanged
No
Bore Type
Plain
Material
Steel
For Use With
Timing Belt
Type
Synchronous Sprocket
Bore Type - Timing Belt Pulleys
Plain
Item
Gearbelt Pulley
Construction
Solid
Pitch (mm)
14
Keyway
No
Application
Positive Drive, Timing
Number of Flanges
0
Maximum Operating Temperature
200 Degrees F
Pulley Construction
Plain
Features
Self-Tracking
Resistance Properties
Coolant-Resistant, Heat-Resistant, Oil-Resistant, Ozone-Resistant
For Belt Series
Conti(R) SilentSync
Number of Teeth
50
Standards
ISO 9001
Number of Set Screws
0
Pitch
14 mm
Material Fabrication
Machined
Tooth Shape
Helical Offset
Finish
Black Oxide
Hub Projection
5/8 in
Shell Material
Steel
Compatible Product Type
Timing Belt
Traction Material
Steel

Dimensions

Bore Dia. - Timing Belt Pulleys
1 in
Pitch Dia. - Timing Belt Pulleys
222.8 mm
Outside Dia. - Timing Belt Pulleys
220.03 mm
Width - Timing Belt Pulleys
72 mm
Outside Dia. (In.)
8.663
For Timing Belt Width
72 mm
Bore Dia. (mm)
25.400
Pitch Dia. (mm)
222.8
Width (mm)
72
Width (In.)
2.8346
Bore Dia. (In.)
1
Outside Dia. (mm)
220.03
Pitch Diameter
222.82 mm
Length through Bore
72 mm
For Belt Trade Size
O-50S
Outside Diameter
220.03 mm
Face Width
72 mm
Overall Width
72 mm
Bore Diameter
1 in
For Belt Width
70 mm
Maximum Bore Diameter
1 in
Hub Diameter
8 1/16 in
Fits Chest Size
Self-Tracking

Description

Gearbelt Pulley, Bore Diameter 1 in, For Belt Series Conti(R) SilentSync, For Belt Width 70 mm, For Use With Timing Belt, Material Steel, Maximum Bore Diameter 1 in, Number of Teeth 50, Outside Diameter 220.03 mm, Pitch 14 mm, Pitch Diameter 222.82 mm, Bore Type Plain, Face Width 72 mm, Features Self-Tracking, Finish Black Oxide, Hub Diameter 8 1/16 in, Hub Projection 5/8 in, Keyway No, Keyway Depth Not Applicable, Keyway Width Not Applicable, Length through Bore 72 mm

Ratings & reviews