Zoro Homepage

Heavy Duty Air Hose Assembly

  • Mfr # UBH20060-50FF

  • Zoro # G216525820


product price: $1,605.99
/ea
Free Shipping & Returns

Key Features

Hose Length
50 ft
Standards
ARPM Class B
Safety Factor
4:1
Hose Inside Dia.
2 in
Hose Configuration
Coupled Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBH20060-50FF
Zoro #
G216525820
UPC #
-
Country of Origin
Canada

Dimensions

Hose Length
50 ft
Hose Inside Dia.
2 in
Hose Fitting B Size
2 in
Hose Fitting A Size
2 in
Hose Outside Dia.
2 1/2 in

Details

Item
Heavy Duty Air Hose Assembly
Standards
ARPM Class B
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Temp. Range
40 Degrees to 302 Degrees F
Max. Working Pressure @ 70 F
600 psi
Hose Fitting A Type
Bolt-Clamp FNPT
Hose Fitting B Type
Bolt-Clamp FNPT
Hose Cover Material
Chlorinated Polyethylene (CPE)
Hose Reinforcement Material
Carbon Steel
For Media Type
Air
Hose Fitting B Material
Malleable Iron
Hose Fitting A Material
Malleable Iron
Hose Tube Material
Chlorinated Polyethylene (CPE)
Hose Color
Black

Description

Heavy Duty Air Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Chlorinated Polyethylene (CPE), Hose Cover Material Chlorinated Polyethylene (CPE), Max. Working Pressure @ 70 F 600 psi, Temp. Range 40 Degrees to 302 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type Bolt-Clamp FNPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.