Shop CONTINENTAL
See all product information
Create Account
Heavy Duty Air Hose Assembly
- Mfr # UBH20060-50MF-CR
- Zoro # G416525958
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Hose Configuration
Coupled Assembly
Standards
ARPM Class B
Hose Length
50 ft
Safety Factor
4:1
Hose Inside Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBH20060-50MF-CR
- Zoro #
- G416525958
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hose Length
- 50 ft
- Hose Inside Dia.
- 2 in
- Hose Outside Dia.
- 2 1/2 in
- Hose Fitting A Size
- 2 in
- Hose Fitting B Size
- 2 in
Details
- Item
- Heavy Duty Air Hose Assembly
- Hose Configuration
- Coupled Assembly
- Standards
- ARPM Class B
- Safety Factor
- 4:1
- Temp. Range
- 40 Degrees to 302 Degrees F
- Hose Fitting B Type
- FNPT
- Hose Cover Material
- Chlorinated Polyethylene (CPE)
- Hose Fitting B Material
- Malleable Iron
- Hose Fitting A Material
- Malleable Iron
- For Media Type
- Air
- Hose Fitting A Type
- MNPT
- Hose Tube Material
- Chlorinated Polyethylene (CPE)
- Max. Working Pressure @ 70 F
- 600 psi
- Hose Color
- Black
- Hose Reinforcement Material
- Carbon Steel
Description
Heavy Duty Air Hose Assembly, Hose Inside Dia. 2 in, Hose Outside Dia. 2 1/2 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Chlorinated Polyethylene (CPE), Hose Cover Material Chlorinated Polyethylene (CPE), Max. Working Pressure @ 70 F 600 psi, Temp. Range 40 Degrees to 302 Degrees F, Standards ARPM Class B, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Hose Fitting A Material Malleable Iron, Hose Fitting B Material Malleable Iron, Hose Fitting A Type MNPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.