Zoro Homepage

Hose Crimping Machine, Corded, 110V, Die

  • Mfr # 20809573

  • Zoro # G915893831


product price: $9,481.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Oil Capacity
1 gal
Includes
Tool Width
13 in
Die Sizes included
16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 43 mm, 50 mm
Number of Dies Included
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20809573
Zoro #
G915893831
UPC #
037256488047
Country of Origin
United States

Dimensions

Tool Width
13 in
Die Sizes included
16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 43 mm, 50 mm
Minimum Hose Crimping Size
1/8 in
Tool Height
22 1/2 in
Maximum Hose Crimping Size
1 1/4 in
Tool Length
22 1/2 in

Details

Oil Capacity
1 gal
Item
Hose Crimping Machine
Includes
Number of Dies Included
8
Crimping Force
60 ton
Tool Series
PC125-RCD
Frequency
60 Hz
Pump Type
Electric Pump
Tool Weight
154 lb
Hydraulic Hose Type Compatibility
Spiral Hose 4S
Includes Dies
Yes
Power Source
Corded
Crimp Head Type
Die
Maximum Operating Pressure
10,000 psi

Description

Hose Crimping Machine, Mounting Type Bench Mount, Minimum Hose Crimping Size 1/8 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility Spiral Hose 4S, Power Source Corded, Voltage 110V, Maximum Operating Pressure 10,000 psi, Pump Type Electric Pump, Crimping Force 60 ton, Crimp Head Type Die, Die Sizes included 16 mm, 19 mm, 23 mm, 27 mm, 31 mm, 34 mm, 43 mm, 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.