Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/2 In. ID, 1/2-14, (M)NPT

  • Mfr # PB-NPMX-0808

  • Zoro # G1760053


product price: $10.95
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
1/2"-14
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-NPMX-0808
Zoro #
G1760053
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-14
Barb Size
1/2 in
Hex Head Size
7/8 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Fitting A Size
1/2 in

Details

For Hose I.D.
1/2 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Item
Push-On Hose Fitting
Fitting Style
Straight Swivel
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Hose Fitting A Connection Type
Hose Barb
Reusable
Yes
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
NPTF
Hose Fitting B Gender
Male
Fitting Shape
Straight
Max. Working Pressure @ 70 F
Not Rated

Description

The CONTINENTAL - PB-NPMX-0808 is a Push-On Hose Fitting from Continental, designed for a broad range of hose applications. This fitting is constructed from Brass x Brass, providing structural stability and resistance to corrosion. The style of this fitting is a straight swivel, permitting it to rotate, and reducing stress from the system during connection. Its prime functional dimensions are a barb size of 1/2 in, a fitting size of 1/2 in x 1/2 in, and a thread size of 1/2"-14, all adhering to Continental's high manufacturing standards.

Key Features:

  • The fitting connection type is Hose Barb x NPTF, which indicates the joining method with other components.
  • The fitting movement is swivel, allowing it to rotate and reducing stress on the hose.
  • Fitting shape is straight, representing the simplest and most common form to connect or end hose lines.
  • For Hose I.D. attribute is 1/2 in, designating the internal diameter of the hose it can be used with.
  • The hex head size is 7/8 in, referring to the wrench or socket size needed for installation.
  • Hose Fitting A and Hose Fitting B details (Connection Type, Gender, Size) indicate the types of hose ends this fitting is compatible with.
  • Thread Type is (M)NPT, signifying the method of securing the hose fitting.
  • It has a reusable design, although lifespan may vary depending on usage and maintenance conditions.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.