Zoro Homepage

Hose Fitting, 1/2 In. ID, 3/4-16, (F) JIC

  • Mfr # PB-SFFX-0808

  • Zoro # G2737691


product price: $6.15
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
3/4"-16
Thread Type
Female JIC
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-SFFX-0808
Zoro #
G2737691
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16
Barb Size
1/2 in
Hex Head Size
7/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
1/2 in
Fitting Size
1/2 in x 1/2 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
Female JIC
Fitting Connection Type
Hose Barb x Inverted Flare
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
Inverted Flare
Max. Working Pressure @ 70 F
3,000 psi
Reusable
Yes
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Maximum Operating Pressure
3000 psi

Description

Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Swivel, Fitting Shape Straight, Hex Head Size 7/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Flare, Fitting Material Brass x Brass, Reusable Yes, 3,000 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.