Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/2 In. ID, 3/8-18, (M)NPT

  • Mfr # PB-NPMX-0806

  • Zoro # G2822635


product price: $7.79
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
3/8"-18
Thread Type
(M)NPT
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-NPMX-0806
Zoro #
G2822635
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-18
Barb Size
1/2 in
Hex Head Size
11/16 in
Fitting Size
1/2 in x 3/8 in
Hose Fitting A Size
1/2 in
Hose Fitting B Size
3/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
Fitting Style
Straight Swivel
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
NPTF
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Max. Working Pressure @ 70 F
Not Rated

Description

The CONTINENTAL - PB-NPMX-0806 is a Push-On Hose Fitting constructed for swivel movement and maintaining a straight shape. Manufactured with durable brass material, this fitting shows applicability in multiple scenarios, compatible with a hose with an I.D. (Inner Diameter) of 1/2 inch. It has a straight swivel style and can be reused according to the product details.

Key Features:

  • Barb Size: The hose fitting has a barb size of 1/2 inch. The barb refers to the section of the fitting that connects to the hose.
  • Fitting Connection Type: It features a Hose Barb x NPTF (National Pipe Taper Fuel) connection type which aids in creating a tight seal with the hose.
  • Thread Size and Type: The thread size of this fitting is 3/8"-18, and it uses a Male National Pipe Taper (M)NPT thread type, allowing secure attachment to corresponding female threads.
  • Fitting Size: The fitting size is 1/2 inch x 3/8 inch, suggesting its compatibility with hoses of similar sizes.
  • Hex Head Size: It has an 11/16 inch Hex Head Size, the size of the wrench or socket required to tighten or loosen the fitting.
  • Hose Fitting A and B: The Hose fittings A and B are both male, with sizes of 1/2 inch and 3/8 inch respectively. These features indicate the sizes of hoses it can be attached to.
  • Reusable: It can be detached and reused, depending on the product usage guidelines, contributing towards material efficiency.

Can be applied for routing, joining, or terminating hose lines in multiple industrial or commercial settings.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.