Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/2 In. ID, 5/8-18, (F) SAE

  • Mfr # PB-SFFX-0806

  • Zoro # G2174252


product price: $12.19
/ea

Key Features

For Hose I.D.
1/2 in
Material
Brass
Thread Size
5/8"-18
Thread Type
Female SAE
Barb Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-SFFX-0806
Zoro #
G2174252
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-18
Barb Size
1/2 in
Hex Head Size
7/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 3/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/2 in
Material
Brass
Thread Type
Female SAE
Fitting Connection Type
Hose Barb x Inverted Flare
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Hose Fitting B Connection Type
Inverted Flare
Reusable
Yes
Fitting Material
Brass x Brass
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Maximum Operating Pressure
3000 psi

Description

The CONTINENTAL - PB-SFFX-0806 is a Push-On Hose Fitting critical for routing, joining, or terminating hose lines. Made from high-quality brass, this fitting is suitable for a wide range of industries and applications. The swivel fitting movement is excellent for flexible connectivity, fitting smoothly into a hose with an internal diameter of 1/2 inches. It features a male hose barb at one end and a female inverted flare at the other, designed for a variety of connection types.

Key Features:

  • Barb Size is 1/2 inch, as specified by the manufacturer.
  • Crafted from fine brass material that offers excellent resistance against corrosion and wear.
  • The swivel feature in the motion provides flexible movement in multiple directions.
  • Fitting shape is straight, thereby simplifying affixation and installation.
  • Hex Head size of 7/8 inches, offering a precise fit for a designated wrench or socket size.
  • The maximum operating pressure of this unit is 3000 psi, as per the manufacturer's specification.
  • This item may be suitable for reuse in various applications, providing potential economic efficiency.
  • Thread size of 5/8"-18 with a Female SAE type, ensuring compatibility with common hose and pipe systems.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.