Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 1/4 In. ID, 5/8-18, (F) SAE

  • Mfr # PB-SFFX-0406

  • Zoro # G2712902


product price: $4.15
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x Inverted Flare
Barb Size
1/4 in
Thread Size
5/8"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-SFFX-0406
Zoro #
G2712902
UPC #
-
Country of Origin
Multiple

Dimensions

Barb Size
1/4 in
Thread Size
5/8"-18
Hex Head Size
3/4 in
Hose Fitting A Size
1/4 in
Hose Fitting B Size
3/8 in
Fitting Size
1/4 in x 3/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
Hose Barb x Inverted Flare
Thread Type
Female SAE
Fitting Shape
Straight
Fitting Style
Straight Swivel
Reusable
Yes
Fitting Material
Brass x Brass
Hose Fitting A Gender
Male
Fitting Movement
Swivel
Hose Fitting B Gender
Female
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Connection Type
Inverted Flare
Max. Working Pressure @ 70 F
3,000 psi
Maximum Operating Pressure
3000 psi

Description

The CONTINENTAL - PB-SFFX-0406 is a Push-On Hose Fitting, developed primarily from brass, a robust and enduring material. This particular fitting boasts the ability to swivel, providing exceptional flexibility and ease for directional adjustments. It features a straight geometric configuration which encourages a smooth and direct flow of liquids. The span of this fitting is stipulated as 1/4 in x 3/8 in. Hose Fitting A of this component is male, with a Hose Barb connection type and a size of 1/4 inch. Alternatively, Hose Fitting B is female with an Inverted Flare connection type and a size of 3/8 inch. Its notable rating to handle a maximum operating pressure of 3000 psi indicates it can handle significant pressure during regular operations.

Key Features:

  • Hose fitting developed primarily from Brass
  • Includes a Fitting Movement of Swivel
  • Structural configuration of Fitting Shape is Straight
  • Fitting Size outlined as 1/4 in x 3/8 in
  • Fitting A is Male with a Hose Barb Connection Type
  • Fitting B is Female with an Inverted Flare Connection Type
  • Hose Fitting A Size and Hose Fitting B Size are 1/4 inch and 3/8 inch respectively
  • Rated to handle a maximum operating pressure of 3000 psi
  • Designed for potential reuse under specific conditions
  • Thread Size is 5/8"-18 with a Female SAE Thread Type

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.