Zoro Homepage

Hose Fitting, 1/4 In. ID, 7/16-20, (F) JIC

  • Mfr # PB-JCFX-0404

  • Zoro # G0582312


product price: $3.99
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
JIC x Hose Barb
Barb Size
1/4 in
Thread Size
7/16"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-JCFX-0404
Zoro #
G0582312
UPC #
00194484254292
Country of Origin
Multiple

Dimensions

Barb Size
1/4 in
Thread Size
7/16"-20
Hex Head Size
9/16 in
Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Fitting Connection Type
JIC x Hose Barb
Thread Type
Female JIC
Fitting Shape
Straight
Fitting Style
Straight Swivel
Reusable
Yes
Hose Fitting B Gender
Male
Hose Fitting B Connection Type
Hose Barb
Hose Fitting A Gender
Female
Max. Working Pressure @ 70 F
5,000 psi
Fitting Material
Brass x Brass
Fitting Movement
Swivel
Hose Fitting A Connection Type
JIC
Maximum Operating Pressure
5000 psi

Description

Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Swivel, Fitting Shape Straight, Hex Head Size 9/16 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Reusable Yes, 5,000 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.