Zoro Homepage

Hose Fitting, 1/4 In. ID, 9/16-18, (F) JIC

  • Mfr # PB-JCFX-0406

  • Zoro # G2397552


product price: $5.29
/ea

Key Features

For Hose I.D.
1/4 in
Material
Brass
Thread Size
9/16"-18
Thread Type
Female JIC
Barb Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-JCFX-0406
Zoro #
G2397552
UPC #
00194484254308
Country of Origin
Multiple

Dimensions

Thread Size
9/16"-18
Barb Size
1/4 in
Hex Head Size
3/4 in
Hose Fitting A Size
3/8 in
Fitting Size
3/8 in x 1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
1/4 in
Material
Brass
Thread Type
Female JIC
Fitting Connection Type
JIC x Hose Barb
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting B Gender
Male
Max. Working Pressure @ 70 F
5,000 psi
Hose Fitting A Connection Type
JIC
Hose Fitting A Gender
Female
Fitting Material
Brass x Brass
Hose Fitting B Connection Type
Hose Barb
Fitting Movement
Swivel
Reusable
Yes
Maximum Operating Pressure
5000 psi

Description

Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Swivel, Fitting Shape Straight, Hex Head Size 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Reusable Yes, 5,000 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.