Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT
Mfr # PB-NPMX-0604
Zoro # G1433792
product price: $5.25
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Thread Size
1/4"-18
Thread Type
(M)NPT
Barb Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-NPMX-0604
Zoro #
G1433792
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-18
Barb Size
3/8 in
Hex Head Size
9/16 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
1/4 in
Fitting Size
3/8 in x 1/4 in
Details
Item
Push-On Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting B Connection Type
NPTF
Hose Fitting A Gender
Male
Reusable
Yes
Hose Fitting A Connection Type
Hose Barb
Fitting Movement
Swivel
Hose Fitting B Gender
Male
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
Not Rated
Description
The CONTINENTAL - PB-NPMX-0604 is a Push-On Hose Fitting, designed for use in various industrial applications. This fitting boasts a Hose Barb x NPTF connection type, with a straight, swivel design for versatile usage. Made from Brass, a material often recognized for its potential durability and corrosion resistance, this fitting is designed for a Hose ID of 3/8 in, and a thread size of 1/4"-18. A noteworthy aspect of this fitting is its design for reusability, which may contribute to resource efficiency.
Key Features:
- The Barb Size of the fitting is 3/8 in, a measure of the outer diameter of the barb end.
- The Fitting Connection Type is Hose Barb x NPTF, affording the fitting a hose barb connection on one end and a National Pipe Taper Fuel thread on the other.
- The primary construction material of this fitting is Brass, a material known for its potential durability and corrosion resistance.
- This fitting comes equipped with a Swivel design, a feature that may facilitate directional changes without disconnecting the hose.
- The Fitting Size is 3/8 in x 1/4 in, a measure of the dimensions of the fitting's inlets and outlets.
- Hose Fitting A and B are both Male, indicating they are designed to connect to a female counterpart.
- The Hex Head Size of the fitting is 9/16 in, indicating the wrench or socket size required for tightening/loosening.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.