Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Fitting, 3/8 In. ID, 3/4-16, (F) SAE

  • Mfr # PB-SFFX-0608

  • Zoro # G1867022


product price: $16.29
/ea

Key Features

For Hose I.D.
3/8 in
Material
Brass
Fitting Connection Type
Hose Barb x Inverted Flare
Barb Size
3/8 in
Thread Size
3/4"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB-SFFX-0608
Zoro #
G1867022
UPC #
00194484254322
Country of Origin
Multiple

Dimensions

Barb Size
3/8 in
Thread Size
3/4"-16
Hex Head Size
7/8 in
Hose Fitting B Size
1/2 in
Fitting Size
3/8 in x 1/2 in
Hose Fitting A Size
3/8 in

Details

Item
Push-On Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Fitting Connection Type
Hose Barb x Inverted Flare
Thread Type
Female SAE
Fitting Shape
Straight
Fitting Style
Straight Swivel
Max. Working Pressure @ 70 F
3,000 psi
Hose Fitting A Connection Type
Hose Barb
Hose Fitting B Gender
Female
Fitting Movement
Swivel
Hose Fitting B Connection Type
Inverted Flare
Hose Fitting A Gender
Male
Reusable
Yes
Fitting Material
Brass x Brass
Maximum Operating Pressure
3000 psi

Description

The CONTINENTAL - PB-SFFX-0608 is a Push-On Hose Fitting, notable for its strong and durable construction material - brass. This Hose Fitting is designed for use in applications requiring the connection or routing of hose lines. It also features a barb size of 3/8 in and a fitting size of 3/8 in x 1/2 in, making it highly flexible. Furthermore, the hose fitting has a swivel movement for easy maneuverability. Importantly, it has a working pressure rating of 3,000 psi at 70F, ensuring that it can function efficiently under substantial pressure.

Key Features:

  • The Push-On Hose Fitting has a fitting connection type of Hose Barb x Inverted Flare, which supports a variety of hose types, thus enhancing its overall functionality.
  • Made from Brass, this Hose Fitting is designed to resist corrosion. This is characteristic of the durable construction material used - brass.
  • The Hose Fitting has a hex head size of 7/8 in, which specifies the size of wrench or socket necessary to modify the fitting.
  • This versatile fitting accommodates a 3/8 in hose I.D., offering compatibility with standard hose sizes.
  • The Hose Fitting is rated for a maximum operating pressure of 3000 psi.
  • This Hose Fitting has the capability to be reused, making it more economical.
  • The thread size and type of the fitting are 3/4"-16 and Female SAE respectively. This broad compatibility ensures compatibility with multiple other components.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.