Hose Fitting, 3/8 In. ID, 3/8-18, (M)NPT
Mfr # PB-NPMX-0606
Zoro # G1665535
product price: $7.39
/eaKey Features
For Hose I.D.
3/8 in
Material
Brass
Thread Size
3/8"-18
Thread Type
(M)NPT
Barb Size
3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PB-NPMX-0606
Zoro #
G1665535
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-18
Barb Size
3/8 in
Hex Head Size
11/16 in
Hose Fitting A Size
3/8 in
Hose Fitting B Size
3/8 in
Fitting Size
3/8 in x 3/8 in
Details
Item
Push-On Hose Fitting
For Hose I.D.
3/8 in
Material
Brass
Thread Type
(M)NPT
Fitting Connection Type
Hose Barb x NPTF
Fitting Shape
Straight
Fitting Style
Straight Swivel
Hose Fitting B Gender
Male
Fitting Movement
Swivel
Reusable
Yes
Hose Fitting B Connection Type
NPTF
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
Hose Barb
Fitting Material
Brass x Brass
Max. Working Pressure @ 70 F
Not Rated
Description
Push-On Hose Fitting, For Hose I.D. 3/8 in, Barb Size 3/8 in, Swivel, Fitting Shape Straight, Hex Head Size 11/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, Not Rated
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.