Zoro Homepage

Hose Saw, Steel, 10 in. Dia.

  • Mfr # 20683699

  • Zoro # G715893833


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
5/8 in
Product Type
Serrated Saw Blade
Tip Material
Steel
Diamond Knockout
Diamond Knockout Not Included
Compatible Product Type
Hose Saws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20683699
Zoro #
G715893833
UPC #
037256388644
Country of Origin
United States

Dimensions

Arbor Size
5/8 in
Cut Width
0.13 in
Overall Diameter
10 in

Details

Item
Hose Saw
Number of Teeth
140
Product Type
Serrated Saw Blade
Tip Material
Steel
Diamond Knockout
Diamond Knockout Not Included
Compatible Product Type
Hose Saws
Speed - Maximum
3,600 RPM
For Workpiece Material
Hydraulic Hose

Description

Hose Saw, Arbor Size 5/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 140, Cut Width 0.13 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.