Zoro Homepage

Hose Saw, Steel, 12 in. Dia.

  • Mfr # 20922988

  • Zoro # G815893870


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Hose Saws
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
Arbor Size
7/8 in
Product Type
Serrated Saw Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20922988
Zoro #
G815893870
UPC #
037256582486
Country of Origin
United States

Dimensions

Arbor Size
7/8 in
Cut Width
0.13 in
Overall Diameter
12 in

Details

Item
Hose Saw
Number of Teeth
150
Compatible Product Type
Hose Saws
Diamond Knockout
Diamond Knockout Not Included
Tip Material
Steel
Product Type
Serrated Saw Blade
For Workpiece Material
Hydraulic Hose
Speed - Maximum
3,450 RPM

Description

Hose Saw, Arbor Size 7/8 in, Diamond Knockout Diamond Knockout Not Included, Number of Teeth 150, Cut Width 0.13 in, Tip Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.