Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose Splice Connector, RY30, Rubber, 3in

  • Mfr # 20037721

  • Zoro # G2526119


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Inside Dia. (In.)
3 in
For Use With
Garage Exhaust Hose
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
0 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20037721
Zoro #
G2526119
UPC #
037256229350
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3 in
Connection Inside Diameter
3 in
Overall Length
3 in

Details

Item
Hose Splice Connector
Material
Rubber
For Use With
Garage Exhaust Hose
Maximum Operating Temperature
600 Degrees F
Minimum Operating Temperature
0 Degrees F
For Use On
Garage Exhaust Hose
Connector Type
Straight Splice Connector

Description

Hose Splice Connector, Connection Inside Diameter 3 in, Connector Type Straight Splice Connector, Material Rubber, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Overall Length 3 in, For Use On Garage Exhaust Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.