Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hose, Washdown, 1" ID x 450ft

  • Mfr # 20070994

  • Zoro # G3030702


product price: $1,724.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
1 in
Hose Length
450 ft
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20070994
Zoro #
G3030702
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1 in
Hose Length
450 ft
Hose Outside Dia.
1 15/32 in
Washdown Hose Inside Dia.
1"
Inside Dia. - Washdown Hose
1"
Inside Dia.
1"
Washdown Hose Length
450 ft.
Length - Washdown Hose
450 ft.
Length
450 ft.
Outside Dia.
1-15/32"

Details

Item
Washdown Hose
Hose Color
White
Temp. Range
-40 Degrees to 210 Degrees F
Hose Cover Material
EPDM
Safety Factor
4:1
Type - Washdown Hose
Washdown Hose
Tube Material
EPDM
Reinforcement
Textile
Washdown Hose Color
White
Color
White
Washdown Hose Tube Material
EPDM
Meets
RMA Class B
Washdown Hose Max. Pressure
300 psi
Max. Pressure - Washdown Hose
300 psi
Hose Configuration
Bulk Hose
Cover Material - Washdown Hose
EPDM
Cover Material
EPDM
Washdown Hose Temp. Range
-40 Degrees to 205 Degrees F
Max. Pressure
300 psi
Tube Material - Washdown Hose
EPDM
Washdown Hose Type
Washdown Hose
Color - Washdown Hose
White
Temp. Range - Washdown Hose
-40 Degrees to 205 Degrees F
Washdown Hose Cover Material
EPDM
Max. Working Pressure @ 70 F
300 psi
Hose Tube Material
EPDM
Standards
RMA Class B
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
210 Degrees F

Description

Washdown Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 15/32 in, Hose Length 450 ft, Hose Color White, Hose Tube Material EPDM, Hose Cover Material EPDM, Max. Working Pressure @ 70 F 300 psi, Temp. Range -40 Degrees to 210 Degrees F, Standards RMA Class B, Safety Factor 4:1, Hose Configuration Bulk Hose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.