Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydarulic Hose Cutter, 230V AC, Corded

  • Mfr # 20614556

  • Zoro # G715893857


product price: $5,210.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Standards
CSA
Features
HS-Mobile Cart for Easy Moving Around the Shop, The Hose Channel System both Measures and Supports the Hoses upto 2 in Diameter, The Mister Sprays a Fine Mist of Air Tool Oil on the Saw Blade for Longer Blade Life and Cleaner Cuts
Voltage
230V AC
Phase
Three-Phase
Tool Weight
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20614556
Zoro #
G715893857
UPC #
037256104558
Country of Origin
United States

Dimensions

Max. Cutting Dia.
2 in
Overall Width
26 3/4 in
Overall Length
29 3/4 in
Overall Height
16 in

Details

Standards
CSA
Item
Hydarulic Hose Cutter
Features
HS-Mobile Cart for Easy Moving Around the Shop, The Hose Channel System both Measures and Supports the Hoses upto 2 in Diameter, The Mister Sprays a Fine Mist of Air Tool Oil on the Saw Blade for Longer Blade Life and Cleaner Cuts
Voltage
230V AC
Includes
Blade, Hose Bending Pin, Hose Helper, Vacuum Adapter
Phase
Three-Phase
Tool Weight
120 lb
Frequency
60 Hz
Power Source
Corded
Metal Saw Type
Hose Saw
Cutting Blade Type
Serrated
Max. Vice Capacity
2 in
Tool Style
Handheld
Horsepower
1.5

Description

Hose Saw, Voltage 230V AC, Arbor Size 1 in, Tool Weight 120 lb, Includes Blade, Hose Bending Pin, Hose Helper, Vacuum Adapter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.