
Shop CONTINENTAL
See all product information
Hydraulic Hose Assembly - 1" ID 108" Length - 1" FJX x 11/4" FFX90 - 4100 psi
Mfr # XCP4S-16,16FJX-20FFX90,108 IN OAL
Zoro # G106562126
product price:Â $468.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1"
Hose Length
108"
Fitting Size
1" x 1 1/4"
Fitting Type
FJX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP4S-16,16FJX-20FFX90,108 IN OAL
Zoro #
G106562126
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1"
Hose Length
108"
Fitting Size
1" x 1 1/4"
Hose Fitting B Size
1 1/4"
Hose Fitting A Size
1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.