Hydraulic Hose Assembly - 1" ID 144" Length - 3/4" FFX x 11/4" FJX90 - 5100 psi

  • Mfr # XCP5S-16,12FFX-20FJX90,144 IN OAL
  • Zoro # G106509886
product price: 
$
632.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
144"
Fitting Size
3/4" x 1 1/4"
Fitting Type
FFX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP5S-16,12FFX-20FJX90,144 IN OAL
Zoro #
G106509886
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
144"
Fitting Size
3/4" x 1 1/4"
Hose Fitting A Size
3/4"
Hose Fitting B Size
1 1/4"

Details

Fitting Type
FFX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 250 Degrees F (-40 Degrees to 131 Degrees C)
Material
Synthetic rubber
Safety Factor
4:01
Max. Operating PSI
5100 psi
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Type
1 3/16-12 Female Face Seal x 1 5/8-12 Female JIC
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
Female Face Seal Swivel
Item
XCP5S-16,12FFX-20FJX90,144 IN OAL
Compatible Chemicals
Hydraulic
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Weight
2.472
Hose Configuration
Coupled Assembly
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.