Hydraulic Hose Assembly - 1" ID 36" Length - 1" MP x 1" FFX45 - 3250 psi

  • Mfr # XCP3-16,16MP-16FFX45,36 IN OAL

  • Zoro # G306490489


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
36"
Fitting Size
1" x 1"
Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-16,16MP-16FFX45,36 IN OAL
Zoro #
G306490489
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
36"
Fitting Size
1" x 1"
Hose Fitting B Size
1"
Hose Fitting A Size
1"

Details

Fitting Type
MP x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
Two braid of high-tensile steel wire
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Type
1-11 1/2 Male NPT x 1 7/16-12 Female Face Seal
Item
XCP3-16,16MP-16FFX45,36 IN OAL
Material
(NBR) Nitrile
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting B Material
Carbon Steel
Weight
5.164
Compatible Chemicals
Hydraulic
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male NPT
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.