Hydraulic Hose Assembly - 1" ID 36" Length - 3/4" FFX x 1" FFX - 4100 psi

  • Mfr # XCP4S-16,12FFX-16FFX,36 IN OAL

  • Zoro # G106530934


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
36"
Fitting Size
3/4" x 1"
Fitting Type
FFX x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCP4S-16,12FFX-16FFX,36 IN OAL
Zoro #
G106530934
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
36"
Fitting Size
3/4" x 1"
Hose Fitting A Size
3/4"
Hose Fitting B Size
1"

Details

Fitting Type
FFX x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 250°F (-40°C to 131°C)
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Max. Operating PSI
4100 psi
Type
1 3/16-12 Female Face Seal x 1 7/16-12 Female Face Seal
Safety Factor
4:01
Material
Synthetic rubber
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Weight
2.378
Hose Fitting A Type
Female Face Seal Swivel
Item
XCP4S-16,12FFX-16FFX,36 IN OAL
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.