Shop CONTINENTAL

Hydraulic Hose Assembly - 1" ID 84" Length - 3/4" MP x 11/4" MP - 3250 psi

  • Mfr # XCP3-16,12MP-20MP,84 IN OAL

  • Zoro # G406490679


product price: 
$
267.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1"
Hose Length
84"
Fitting Size
3/4" x 1 1/4"
Fitting Type
MP x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-16,12MP-20MP,84 IN OAL
Zoro #
G406490679
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1"
Hose Length
84"
Fitting Size
3/4" x 1 1/4"
Hose Fitting A Size
3/4"
Hose Fitting B Size
1 1/4"

Details

Fitting Type
MP x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Item
XCP3-16,12MP-20MP,84 IN OAL
Reinforcement
Two braid of high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Type
3/4-14 Male NPT x 1 1/4-11 1/2 Male NPT
Max. Operating PSI
3250 psi
Safety Factor
4:01
Hose Fitting B Type
Male NPT
Weight
8.859
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Male NPT
Hose Fitting B Material
Carbon Steel
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews

Explore more products