
Hydraulic Hose Assembly - 1/2" ID 12" Length - 1/2" MFF x 5/8" MFF - 3250 psi
Mfr # XCP3-08,08MFF-10MFF,12 IN OAL
Zoro # G306476322
product price: $42.39
/eaKey Features
Hose Inside Dia.
1/2"
Hose Length
12"
Fitting Size
1/2" x 5/8"
Fitting Type
MFF x MFF
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-08,08MFF-10MFF,12 IN OAL
Zoro #
G306476322
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2"
Hose Length
12"
Fitting Size
1/2" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.