Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/2" ID 12" Length - 5/8" MFF x 5/8" FFX90 - 5100 psi
- Mfr # XCP5S-08,10MFF-10FFX90,12 IN OAL
- Zoro # G106508841
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2"
Hose Length
12"
Fitting Size
5/8" x 5/8"
Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP5S-08,10MFF-10FFX90,12 IN OAL
- Zoro #
- G106508841
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MFF x FFX90
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40°F to 250°F (-40°C to 131°C)
- Max. Operating PSI
- 5100 psi
- Reinforcement
- Four or Six alternating layers of spiraled high-tensile steel wire
- Type
- 1-14 Male Face Seal x 1-14 Female Face Seal
- Safety Factor
- 4:01
- Cover
- Black synthetic rubber with extra abrasion.
- Material
- Synthetic rubber
- Hose Fitting B Type
- Female Face Seal Swivel
- Item
- XCP5S-08,10MFF-10FFX90,12 IN OAL
- Hose Fitting B Material
- Carbon Steel
- Compatible Chemicals
- Hydraulic
- Hose Fitting A Type
- Male Face Seal
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Material
- Carbon Steel
- Weight
- 0.288
- Hose Fitting B Shape
- 90 Degree
- Hose Fitting A Shape
- Straight