Hydraulic Hose Assembly - 1/2" ID 192" Length - 1/2" MPX x 3/4" FFX - 5100 psi

  • Mfr # XCP5S-08,08MPX-12FFX,192 IN OAL

  • Zoro # G106512756


product price:  $427.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2"
Hose Length
192"
Fitting Size
1/2" x 3/4"
Fitting Type
MPX x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP5S-08,08MPX-12FFX,192 IN OAL
Zoro #
G106512756
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
192"
Fitting Size
1/2" x 3/4"
Hose Fitting B Size
3/4"
Hose Fitting A Size
1/2"

Details

Fitting Type
MPX x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 250°F (-40°C to 131°C)
Item
XCP5S-08,08MPX-12FFX,192 IN OAL
Safety Factor
4:01
Type
1/2-14 Male NPT Swivel x 1 3/16-12 Female Face Seal
Max. Operating PSI
5100 psi
Cover
Black synthetic rubber with extra abrasion.
Material
Synthetic rubber
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Compatible Chemicals
Hydraulic
Weight
1.869
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male NPT Swivel
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.