Shop CONTINENTAL

Hydraulic Hose Assembly - 1/2" ID 84" Length - 1/2" FFX x 3/8" MP - 3250 psi

  • Mfr # XCP3-08,08FFX-06MP,84 IN OAL

  • Zoro # G306466385


product price: 
$
69.29
/ea

Key Features

Hose Inside Dia.
1/2"
Hose Length
84"
Fitting Size
1/2" x 3/8"
Fitting Type
FFX x MP
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-08,08FFX-06MP,84 IN OAL
Zoro #
G306466385
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
84"
Fitting Size
1/2" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
1/2"

Details

Fitting Type
FFX x MP
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Safety Factor
4:01
Type
13/16-16 Female Face Seal x 3/8-18 Male NPT
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Hose Fitting A Type
Female Face Seal Swivel
Weight
2.536
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Item
XCP3-08,08FFX-06MP,84 IN OAL
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Male NPT
Hose Fitting A Material
Carbon Steel
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews