Shop CONTINENTAL
See all product information
Hydraulic Hose Assembly - 1/2" ID 84" Length - 3/8" FJX x 5/8" FJX90 - 3250 psi
Mfr # XCP3-08,06FJX-10FJX90,84 IN OAL
Zoro # G306455266
product price:Â $102.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/2"
Hose Length
84"
Fitting Size
3/8" x 5/8"
Fitting Type
FJX x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP3-08,06FJX-10FJX90,84 IN OAL
Zoro #
G306455266
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2"
Hose Length
84"
Fitting Size
3/8" x 5/8"
Hose Fitting B Size
5/8"
Hose Fitting A Size
3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.