Hydraulic Hose Assembly - 1/2" ID 96" Length - 1/2" MFF x 3/4" FFX90 - 5100 psi

  • Mfr # XCP5S-08,08MFF-12FFX90,96 IN OAL

  • Zoro # G106508940


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2"
Hose Length
96"
Fitting Size
1/2" x 3/4"
Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP5S-08,08MFF-12FFX90,96 IN OAL
Zoro #
G106508940
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2"
Hose Length
96"
Fitting Size
1/2" x 3/4"
Hose Fitting A Size
1/2"
Hose Fitting B Size
3/4"

Details

Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 250°F (-40°C to 131°C)
Type
13/16-16 Male Face Seal x 1 3/16-12 Female Face Seal
Material
Synthetic rubber
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Reinforcement
Four or Six alternating layers of spiraled high-tensile steel wire
Max. Operating PSI
5100 psi
Hose Fitting A Material
Carbon Steel
Item
XCP5S-08,08MFF-12FFX90,96 IN OAL
Hose Fitting A Type
Male Face Seal
Hose Fitting B Type
Female Face Seal Swivel
Weight
1.861
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.