Hydraulic Hose Assembly - 1/4" ID 108" Length - 1/4" MFF x 5/16" FJX90 - 4060 psi

  • Mfr # XCP4-04,04MFF-05FJX90,108 IN OAL
  • Zoro # G906491459
product price: 
$
82.35
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
108"
Fitting Size
1/4" x 5/16"
Fitting Type
MFF x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XCP4-04,04MFF-05FJX90,108 IN OAL
Zoro #
G906491459
UPC #
-
Country of Origin
United States
Fitting Type
MFF x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Material
(NBR) Nitrile
Max. Operating PSI
4,060 psi
Reinforcement
Two braid of high-tensile steel wire
Safety Factor
4:01
Type
9/16-18 Male Face Seal x 1/2-20 Female JIC
Cover
Black synthetic rubber with extra abrasion.
Item
XCP4-04,04MFF-05FJX90,108 IN OAL
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
Male Face Seal
Weight
2.594
Hose Fitting B Shape
90 Degree
Hose Fitting A Shape
Straight

Dimensions

Hose Inside Dia.
1/4"
Hose Length
108"
Fitting Size
1/4" x 5/16"
Hose Fitting A Size
1/4"
Hose Fitting B Size
5/16"

Ratings & reviews