Shop CONTINENTAL
See all product information
Hydraulic Hose Assembly - 1/4" ID 108" Length - 5/16" FJX x 5/16" FJX45 - 4060 psi
Mfr # XCP4-04,05FJX-05FJX45,108 IN OAL
Zoro # G606495368
product price:Â $89.19
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
108"
Fitting Size
5/16" x 5/16"
Fitting Type
FJX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
XCP4-04,05FJX-05FJX45,108 IN OAL
Zoro #
G606495368
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
108"
Fitting Size
5/16" x 5/16"
Hose Fitting A Size
5/16"
Hose Fitting B Size
5/16"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.