Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 12" Length - 3/8" FFX x 5/16" FJX45 - 3250 psi

  • Mfr # XCP3-04,06FFX-05FJX45,12 IN OAL
  • Zoro # G306445199

product price: 
$
45.29
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
12"
Fitting Size
3/8" x 5/16"
Fitting Type
FFX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,06FFX-05FJX45,12 IN OAL
Zoro #
G306445199
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
12"
Fitting Size
3/8" x 5/16"
Hose Fitting B Size
5/16"
Hose Fitting A Size
3/8"

Details

Fitting Type
FFX x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Material
(NBR) Nitrile
Item
XCP3-04,06FFX-05FJX45,12 IN OAL
Type
11/16-16 Female Face Seal x 1/2-20 Female JIC
Reinforcement
One braid of high-tensile steel wire
Safety Factor
4:01
Max. Operating PSI
3250 psi
Cover
Black synthetic rubber with extra abrasion.
Hose Fitting A Material
Carbon Steel
Weight
0.455
Hose Fitting B Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Compatible Chemicals
Hydraulic
Hose Fitting A Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.