
Hydraulic Hose Assembly - 1/4" ID 120" Length - 1/4" MFF x 1/2" FFX - 3250 psi
Mfr # XCP3-04,04MFF-08FFX,120 IN OAL
Zoro # G406444450
product price: $70.65
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
120"
Fitting Size
1/4" x 1/2"
Fitting Type
MFF x FFX
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP3-04,04MFF-08FFX,120 IN OAL
Zoro #
G406444450
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
120"
Fitting Size
1/4" x 1/2"
Hose Fitting A Size
1/4"
Hose Fitting B Size
1/2"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.