Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 168" Length - 3/8" MJ x 5/16" FJX - 3250 psi

  • Mfr # XCP3-04,06MJ-05FJX,168 IN OAL

  • Zoro # G306447575


product price: 
$
86.29
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
168"
Fitting Size
3/8" x 5/16"
Fitting Type
MJ x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,06MJ-05FJX,168 IN OAL
Zoro #
G306447575
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
168"
Fitting Size
3/8" x 5/16"
Hose Fitting A Size
3/8"
Hose Fitting B Size
5/16"

Details

Fitting Type
MJ x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Item
XCP3-04,06MJ-05FJX,168 IN OAL
Type
9/16-18 Male JIC x 1/2-20 Female JIC
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Material
(NBR) Nitrile
Reinforcement
One braid of high-tensile steel wire
Weight
2.133
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male JIC
Hose Fitting B Type
Female JIC Swivel
Hose Configuration
Coupled Assembly
Compatible Chemicals
Hydraulic
Hose Fitting B Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

Explore more products