Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 168" Length - 5/16" FJX x 1/2" FFX - 3250 psi

  • Mfr # XCP3-04,05FJX-08FFX,168 IN OAL

  • Zoro # G306448473


product price: 
$
90.39
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
168"
Fitting Size
5/16" x 1/2"
Fitting Type
FJX x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,05FJX-08FFX,168 IN OAL
Zoro #
G306448473
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
168"
Fitting Size
5/16" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
5/16"

Details

Fitting Type
FJX x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
One braid of high-tensile steel wire
Type
1/2-20 Female JIC x 13/16-16 Female Face Seal
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Item
XCP3-04,05FJX-08FFX,168 IN OAL
Safety Factor
4:01
Hose Fitting B Material
Carbon Steel
Weight
2.206
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting A Type
Female JIC Swivel
Hose Fitting B Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews