Hydraulic Hose Assembly - 1/4" ID 18" Length - 1/4" MJ x 1/2" FFX - 3250 psi

  • Mfr # XCP3-04,04MJ-08FFX,18 IN OAL

  • Zoro # G306446271


product price:  $30.95
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
1/4" x 1/2"
Fitting Type
MJ x FFX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-04,04MJ-08FFX,18 IN OAL
Zoro #
G306446271
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
1/4" x 1/2"
Hose Fitting B Size
1/2"
Hose Fitting A Size
1/4"

Details

Fitting Type
MJ x FFX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Reinforcement
One braid of high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Max. Operating PSI
3250 psi
Safety Factor
4:01
Item
XCP3-04,04MJ-08FFX,18 IN OAL
Material
(NBR) Nitrile
Type
7/16-20 Male JIC x 13/16-16 Female Face Seal
Compatible Chemicals
Hydraulic
Weight
0.4835
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female Face Seal Swivel
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Male JIC
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.