Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 18" Length - 5/16" MJ x 5/16" FJX90 - 3250 psi

  • Mfr # XCP3-04,05MJ-05FJX90,18 IN OAL
  • Zoro # G406444689

product price: 
$
42.79
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
5/16" x 5/16"
Fitting Type
MJ x FJX90
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,05MJ-05FJX90,18 IN OAL
Zoro #
G406444689
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
18"
Fitting Size
5/16" x 5/16"
Hose Fitting A Size
5/16"
Hose Fitting B Size
5/16"

Details

Fitting Type
MJ x FJX90
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
Safety Factor
4:01
Type
1/2-20 Male JIC x 1/2-20 Female JIC
Cover
Black synthetic rubber with extra abrasion.
Item
XCP3-04,05MJ-05FJX90,18 IN OAL
Material
(NBR) Nitrile
Max. Operating PSI
3250 psi
Reinforcement
One braid of high-tensile steel wire
Hose Fitting B Material
Carbon Steel
Hose Fitting A Type
Male JIC
Weight
0.4675
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Carbon Steel
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
90 Degree

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.