Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 192" Length - 1/4" MFF x 3/8" FFX45 - 4060 psi

  • Mfr # XCP4-04,04MFF-06FFX45,192 IN OAL
  • Zoro # G406492871

product price: 
$
132.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/4"
Hose Length
192"
Fitting Size
1/4" x 3/8"
Fitting Type
MFF x FFX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP4-04,04MFF-06FFX45,192 IN OAL
Zoro #
G406492871
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
192"
Fitting Size
1/4" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
1/4"

Details

Fitting Type
MFF x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Item
XCP4-04,04MFF-06FFX45,192 IN OAL
Safety Factor
4:01
Cover
Black synthetic rubber with extra abrasion.
Type
9/16-18 Male Face Seal x 11/16-16 Female Face Seal
Max. Operating PSI
4060 psi
Reinforcement
Two braid of high-tensile steel wire
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Compatible Chemicals
Hydraulic
Hose Fitting A Type
Male Face Seal
Weight
4.404
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews