Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/4" ID 192" Length - 3/8" MPX x 1/2" FFX90 - 3250 psi
- Mfr # XCP3-04,06MPX-08FFX90,192 IN OAL
- Zoro # G306444062
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4"
Hose Length
192"
Fitting Size
3/8" x 1/2"
Fitting Type
MPX x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-04,06MPX-08FFX90,192 IN OAL
- Zoro #
- G306444062
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MPX x FFX90
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40 Degrees to 212 Degrees F (-40 Degrees to 100 Degrees C)
- Material
- (NBR) Nitrile
- Cover
- Black synthetic rubber with extra abrasion.
- Item
- XCP3-04,06MPX-08FFX90,192 IN OAL
- Reinforcement
- One braid of high-tensile steel wire
- Safety Factor
- 4:01
- Max. Operating PSI
- 3250 psi
- Type
- 3/8-18 Male NPT Swivel x 13/16-16 Female Face Seal
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Carbon Steel
- Hose Fitting A Material
- Carbon Steel
- Compatible Chemicals
- Hydraulic
- Hose Fitting A Type
- Male NPT Swivel
- Weight
- 2.326
- Hose Fitting B Type
- Female Face Seal Swivel
- Hose Fitting B Shape
- 90 Degree
- Hose Fitting A Shape
- Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.