Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/4" ID 216" Length - 3/8" MFF x 1/4" FFX90 - 3250 psi
- Mfr # XCP3-04,06MFF-04FFX90,216 IN OAL
- Zoro # G306442914
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1/4"
Hose Length
216"
Fitting Size
3/8" x 1/4"
Fitting Type
MFF x FFX90
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XCP3-04,06MFF-04FFX90,216 IN OAL
- Zoro #
- G306442914
- UPC #
- -
- Country of Origin
- United States
- Fitting Type
- MFF x FFX90
- Fitting Material
- Carbon Steel x Carbon Steel
- Hose Color
- Black
- Temp. Range
- -40°F to 212°F (-40°C to 100°C)
- Material
- (NBR) Nitrile
- Max. Operating PSI
- 3250 psi
- Cover
- Black synthetic rubber with extra abrasion.
- Item
- XCP3-04,06MFF-04FFX90,216 IN OAL
- Type
- 11/16-16 Male Face Seal x 9/16-18 Female Face Seal
- Safety Factor
- 4:01
- Reinforcement
- One braid of high-tensile steel wire
- Hose Fitting A Material
- Carbon Steel
- Hose Fitting B Material
- Carbon Steel
- Hose Configuration
- Coupled Assembly
- Weight
- 2.865
- Hose Fitting B Type
- Female Face Seal Swivel
- Compatible Chemicals
- Hydraulic
- Hose Fitting A Type
- Male Face Seal
- Hose Fitting A Shape
- Straight
- Hose Fitting B Shape
- 90 Degree