Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 24" Length - 5/16" MJ x 3/8" FFX45 - 3250 psi

  • Mfr # XCP3-04,05MJ-06FFX45,24 IN OAL

  • Zoro # G306446073


product price: 
$
54.95
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
24"
Fitting Size
5/16" x 3/8"
Fitting Type
MJ x FFX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP3-04,05MJ-06FFX45,24 IN OAL
Zoro #
G306446073
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
24"
Fitting Size
5/16" x 3/8"
Hose Fitting B Size
3/8"
Hose Fitting A Size
5/16"

Details

Fitting Type
MJ x FFX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Type
1/2-20 Male JIC x 11/16-16 Female Face Seal
Item
XCP3-04,05MJ-06FFX45,24 IN OAL
Reinforcement
One braid of high-tensile steel wire
Cover
Black synthetic rubber with extra abrasion.
Safety Factor
4:01
Max. Operating PSI
3250 psi
Weight
0.553
Hose Fitting B Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Fitting A Type
Male JIC
Hose Fitting B Type
Female Face Seal Swivel
Hose Fitting A Material
Carbon Steel
Compatible Chemicals
Hydraulic
Hose Fitting A Shape
Straight
Hose Fitting B Shape
45 Degree

Ratings & reviews

Explore more products