Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 30" Length - 1/4" MJ x 3/8" FJX - 4060 psi

  • Mfr # XCP4-04,04MJ-06FJX,30 IN OAL
  • Zoro # G606495054

product price: 
$
31.49
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
1/4" x 3/8"
Fitting Type
MJ x FJX
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XCP4-04,04MJ-06FJX,30 IN OAL
Zoro #
G606495054
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
1/4" x 3/8"
Hose Fitting A Size
1/4"
Hose Fitting B Size
3/8"

Details

Fitting Type
MJ x FJX
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Material
(NBR) Nitrile
Cover
Black synthetic rubber with extra abrasion.
Reinforcement
Two braid of high-tensile steel wire
Item
XCP4-04,04MJ-06FJX,30 IN OAL
Type
7/16-20 Male JIC x 9/16-18 Female JIC
Safety Factor
4:01
Max. Operating PSI
4060 psi
Hose Fitting B Type
Female JIC Swivel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Type
Male JIC
Compatible Chemicals
Hydraulic
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Carbon Steel
Weight
0.881
Hose Fitting B Shape
Straight
Hose Fitting A Shape
Straight

Ratings & reviews