
Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" FFX x 1/8" MP - 4060 psi
Mfr # XCP4-04,06FFX-02MP,30 IN OAL
Zoro # G406491683
product price: $31.19
/eaKey Features
Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/8" x 1/8"
Fitting Type
FFX x MP
Fitting Material
Carbon Steel x Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XCP4-04,06FFX-02MP,30 IN OAL
Zoro #
G406491683
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/8" x 1/8"
Hose Fitting B Size
1/8"
Hose Fitting A Size
3/8"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.