Shop CONTINENTAL

Hydraulic Hose Assembly - 1/4" ID 30" Length - 3/8" MJ x 5/16" FJX45 - 3250 psi

  • Mfr # XCP3-04,06MJ-05FJX45,30 IN OAL

  • Zoro # G306447995


product price:  $51.65
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/8" x 5/16"
Fitting Type
MJ x FJX45
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-04,06MJ-05FJX45,30 IN OAL
Zoro #
G306447995
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
3/8" x 5/16"
Hose Fitting B Size
5/16"
Hose Fitting A Size
3/8"

Details

Fitting Type
MJ x FJX45
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Type
9/16-18 Male JIC x 1/2-20 Female JIC
Cover
Black synthetic rubber with extra abrasion.
Material
(NBR) Nitrile
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Item
XCP3-04,06MJ-05FJX45,30 IN OAL
Safety Factor
4:01
Hose Fitting A Type
Male JIC
Hose Fitting A Material
Carbon Steel
Hose Fitting B Material
Carbon Steel
Compatible Chemicals
Hydraulic
Weight
0.5915
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Female JIC Swivel
Hose Fitting B Shape
45 Degree
Hose Fitting A Shape
Straight

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.