Shop CONTINENTAL
See all product information
Create Account
Hydraulic Hose Assembly - 1/4" ID 30" Length - 5/16" MJ x 1/4" FJX - 4060 psi
- Mfr # XCP4-04,05MJ-04FJX,30 IN OAL
- Zoro # G306493046
product price:Â
$
31.19
/ea
Key Features
Hose Inside Dia.
1/4"
Hose Length
30"
Fitting Size
5/16" x 1/4"
Fitting Type
MJ x FJX
Fitting Material
Carbon Steel x Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XCP4-04,05MJ-04FJX,30 IN OAL
- Zoro #
- G306493046
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 1/4"
- Hose Length
- 30"
- Fitting Size
- 5/16" x 1/4"
- Hose Fitting A Size
- 5/16"
- Hose Fitting B Size
- 1/4"