Hydraulic Hose Assembly - 1/4" ID 36" Length - 1/4" MFF x 1/4" MFF - 3250 psi

  • Mfr # XCP3-04,04MFF-04MFF,36 IN OAL

  • Zoro # G306449579


product price:  $41.15
/ea

Key Features

Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
1/4" x 1/4"
Fitting Type
MFF x MFF
Fitting Material
Carbon Steel x Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XCP3-04,04MFF-04MFF,36 IN OAL
Zoro #
G306449579
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
36"
Fitting Size
1/4" x 1/4"
Hose Fitting A Size
1/4"
Hose Fitting B Size
1/4"

Details

Fitting Type
MFF x MFF
Fitting Material
Carbon Steel x Carbon Steel
Hose Color
Black
Temp. Range
-40°F to 212°F (-40°C to 100°C)
Cover
Black synthetic rubber with extra abrasion.
Material
(NBR) Nitrile
Reinforcement
One braid of high-tensile steel wire
Max. Operating PSI
3250 psi
Safety Factor
4:01
Type
9/16-18 Male Face Seal x 9/16-18 Male Face Seal
Item
XCP3-04,04MFF-04MFF,36 IN OAL
Hose Fitting A Type
Male Face Seal
Hose Fitting B Type
Male Face Seal
Hose Configuration
Coupled Assembly
Compatible Chemicals
Hydraulic
Weight
0.667
Hose Fitting B Material
Carbon Steel
Hose Fitting A Material
Carbon Steel
Hose Fitting A Shape
Straight
Hose Fitting B Shape
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.